

€272.59/ pieceexcl. VAT
€329.83incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MFH |
Flow rate at 6 Bar | 105 l/min |
Port thread type | PK-3 |
Operating pressure | from 3 to 8 bar |
Function | 5/2 monostable |
Construction size | 2.5 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -5 to 40 °C |
Housing material | Anodised aluminium |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |