FESTO

FESTO Solenoid valve MFH-5/3G-D-2-C-EX 535970

  • ERIKS:11647540
  • Manufacturer:4052568170202
Image 1
Save to list

€246.93/ pieceexcl. VAT

€298.79incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MFH
Flow rate at 6 Bar
2.3 l/min
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
5/3 closed
Pilot supply
Internal
Construction size
11.5
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/1