FESTO

FESTO Solenoid valve MFH-5/3G-1/8-B 30484

  • ERIKS:23210056
  • Manufacturer:4052568113667
Image 1
Save to list

€404.78/ pieceexcl. VAT

€489.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MFH
Flow rate at 6 Bar
1 l/min
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
5/3 closed
Pilot supply
Internal
Construction size
8
Operating temperature
from -10 to 60 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€79.02/ pieceexcl. VAT

€95.61incl. VAT

Estimated delivery date - 13/11/2026