FESTO

FESTO Solenoid valve MFH-5/3E-1/8-S-B-EX 535945

  • ERIKS:11647517
  • Manufacturer:4052568169954
Image 1
Save to list

€431.87/ pieceexcl. VAT

€522.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MFH
Flow rate at 6 Bar
1 l/min
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/3 exhausted
Pilot supply
External
Construction size
8
Protection class
IP65
Operating temperature
from -5 to 40 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]