FESTO

FESTO Solenoid valve MFH-5/3B-D-1-S-C 152566

  • ERIKS:11630158
  • Manufacturer:4052568117467
Image 1
Save to list

€193.81/ pieceexcl. VAT

€234.51incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MFH
Flow rate at 6 Bar
1.2 l/min
Operating pressure
from -0.9 to 16 bar
Operation
Electrical
Function
5/3 pressurized
Pilot supply
External
Construction size
8
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/1