FESTO

FESTO Solenoid valve MFH-5/3B-3/8-S-B-EX 535953

  • ERIKS:11647525
  • Manufacturer:4052568170035
Image 1
Save to list

€553.92/ pieceexcl. VAT

€670.24incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MFH
Flow rate at 6 Bar
2.6 l/min
Port thread type
BSPP (G)
Port Size
3/8 in
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/3 pressurized
Pilot supply
External
Construction size
12
Protection class
IP65
Operating temperature
from -5 to 40 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]