FESTO

FESTO Solenoid valve MFH-5/3B-1/4-B-EX 535949

  • ERIKS:11647521
  • Manufacturer:4052568169992
Image 1
Save to list

€450.98/ pieceexcl. VAT

€545.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MFH
Flow rate at 6 Bar
1.6 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
5/3 pressurized
Pilot supply
Internal
Construction size
10
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]