FESTO

FESTO Solenoid valve MFH-5-3/8-L-B 14946

  • ERIKS:11627253
  • Manufacturer:4052568002800
Image 1
Save to list

€348.50/ pieceexcl. VAT

€421.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MFH
Flow rate at 6 Bar
2 l/min
Port thread type
BSPP (G)
Port Size
3/8 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
Internal
Construction size
12
Operating temperature
from -10 to 60 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€68.79/ pieceexcl. VAT

€83.24incl. VAT

Estimated delivery date - 13/11/2026