FESTO

FESTO Solenoid valve MFH-5/2-D-3-FR-C 151711

  • ERIKS:11630084
  • Manufacturer:4052568117139
Image 1
Save to list

€228.66/ pieceexcl. VAT

€276.68incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MFH
Flow rate at 6 Bar
4.5 l/min
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
Internal
Construction size
14.5
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/1
Alternatives
Product Image

FESTO Solenoid valve MN1H-5/2-D-3-FR-C 159711

  • Eriks:1067161
  • Manufacturer:159711

€214.30/ pieceexcl. VAT

€259.30incl. VAT

Estimated delivery date - 13/11/2026