FESTO

FESTO Solenoid valve MFH-5-1/8-EX 535906

  • ERIKS:23212079
  • Manufacturer:4052568169565
Image 1
Save to list

€176.19/ pieceexcl. VAT

€213.19incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MFH
Flow rate at 6 Bar
500 l/min
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 1.8 to 8 bar
Operation
Electrical
Function
5/2 monostable
Construction size
5
Protection class
IP65
Operating temperature
from -5 to 40 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]