

€279.73/ pieceexcl. VAT
€338.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | MFH |
Flow rate at 6 Bar | 1.3 l/min |
Port thread type | BSPP (G) |
Port Size | 1/4 in |
Operating pressure | from 0 to 10 bar |
Operation | Electrical |
Function | 5/2 monostable |
Pilot supply | External |
Construction size | 7 |
Protection class | IP65 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -5 to 40 °C |
Housing material | Aluminium die-cast |
Seal material | TPE-U(PU) |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |