FESTO

FESTO Solenoid valve MFH-5-1/4-L-B 31010

  • ERIKS:23210749
  • Manufacturer:4052568114435
Image 1
Save to list

€259.71/ pieceexcl. VAT

€314.25incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MFH
Flow rate at 6 Bar
1.6 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
Internal
Construction size
10
Operating temperature
from -10 to 60 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€61.64/ pieceexcl. VAT

€74.58incl. VAT

2 In stock - Estimated delivery date 10/11/2026