FESTO

FESTO Solenoid valve MFH-3-1/4-S 7959

  • ERIKS:23209749
  • Manufacturer:4052568111175
Image 1
Festo Control Valve 7959
Save to list

€181.26/ pieceexcl. VAT

€219.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MFH
Flow rate at 6 Bar
800 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from -0.95 to 10 bar
Operation
Electrical
Function
3/2 closed, monostable
Pilot supply
External
Construction size
7
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€55.17/ pieceexcl. VAT

€66.76incl. VAT

Estimated delivery date - 13/11/2026