FESTO

FESTO Solenoid valve MDH-5/2-D-1-S-FR-M12D-C 540811

  • ERIKS:11649287
  • Manufacturer:4052568259853
Image 1
Save to list

€107.22/ pieceexcl. VAT

€129.74incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MDH
Flow rate at 6 Bar
1.2 l/min
Operating pressure
from -0.9 to 16 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
External
Construction size
8
Protection class
IP65
Operating temperature
from -10 to 50 °C
Ambient temperature
from -10 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/1