FESTO

FESTO Solenoid valve MDH-5/2-3/4-D-4-24DC 12457

  • ERIKS:11627077
  • Manufacturer:4052568111960
Image 1
Save to list

€554.21/ pieceexcl. VAT

€670.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
MDH
Flow rate at 6 Bar
6 l/min
Operating pressure
from 3 to 16 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
Internal
Construction size
18
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -10 to 50 °C
Housing material
Aluminium
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/1