FESTO

FESTO Solenoid valve JMN1H-5/2-D-3-S-C 159713

  • ERIKS:11631398
  • Manufacturer:4052568012120
Image 1
Save to list

€242.16/ pieceexcl. VAT

€293.01incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
JMN1H
Flow rate at 6 Bar
4.5 l/min
Operating pressure
from -0.9 to 16 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
External
Construction size
14.5
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/1