FESTO

FESTO Solenoid valve JMFH-5-3/8-B 19700

  • ERIKS:11627688
  • Manufacturer:4052568003609
Image 1
Save to list

€436.83/ pieceexcl. VAT

€528.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
JMFH
Flow rate at 6 Bar
2 l/min
Port thread type
BSPP (G)
Port Size
3/8 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
Internal
Construction size
12
Operating temperature
from -10 to 60 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€85.71/ pieceexcl. VAT

€103.71incl. VAT

Estimated delivery date - 13/11/2026