FESTO

FESTO Solenoid valve JMFH-5/2-D-3-S-C-EX 535968

  • ERIKS:11647538
  • Manufacturer:4052568170189
Image 1
Save to list

€276.72/ pieceexcl. VAT

€334.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
JMFH
Flow rate at 6 Bar
4.5 l/min
Operating pressure
from -0.9 to 16 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
External
Construction size
14.5
Protection class
IP65
Operating temperature
from -10 to 60 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/1