FESTO

FESTO Solenoid valve JMFH-5/2-D-1-C-EX 535963

  • ERIKS:11647533
  • Manufacturer:4052568170134
Image 1
Save to list

€148.63/ pieceexcl. VAT

€179.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
JMFH
Flow rate at 6 Bar
1.2 l/min
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
Internal
Construction size
8
Protection class
IP65
Operating temperature
from -5 to 40 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/1