FESTO

FESTO Solenoid valve JMFH-5-1/8-S-B 30487

  • ERIKS:11627785
  • Manufacturer:4052568113698
Image 1
Save to list

€328.91/ pieceexcl. VAT

€397.98incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
JMFH
Flow rate at 6 Bar
1 l/min
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
External
Construction size
8
Operating temperature
from -10 to 60 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€71.66/ pieceexcl. VAT

€86.71incl. VAT

Estimated delivery date - 13/11/2026