FESTO

FESTO Solenoid valve JMFH-5-1/2-EX 535914

  • ERIKS:11647486
  • Manufacturer:4052568169640
Image 1
Save to list

€439.58/ pieceexcl. VAT

€531.89incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
JMFH
Flow rate at 6 Bar
4.5 l/min
Port thread type
BSPP (G)
Port Size
1/2 in
Operating pressure
from 2 to 8 bar
Operation
Electrical
Function
5/2 Bistable
Construction size
14
Protection class
IP65
Operating temperature
from -5 to 40 °C
Ambient temperature
from -5 to 40 °C
Housing material
Aluminium die-cast
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]