FESTO

FESTO Solenoid valve JMDH-5/2-D-1-M12-C 532687

  • ERIKS:11646554
  • Manufacturer:4052568259563
Image 1
Save to list

€132.74/ pieceexcl. VAT

€160.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
JMDH
Flow rate at 6 Bar
1.2 l/min
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
Internal
Construction size
8
Protection class
IP65
Operating temperature
from -10 to 50 °C
Ambient temperature
from -10 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/1