FESTO

FESTO Solenoid valve JMDDH-5/2-D-2-M12D-C 540817

  • ERIKS:11649293
  • Manufacturer:4052568259914
Image 1
Save to list

€188.36/ pieceexcl. VAT

€227.92incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
JMDDH
Flow rate at 6 Bar
2.3 l/min
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2 bistable-dominant
Pilot supply
Internal
Construction size
11.5
Protection class
IP65
Operating temperature
from -10 to 50 °C
Ambient temperature
from -10 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Norm
ISO 5599/1