

€180.14/ pieceexcl. VAT
€217.97incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | JMDDH |
Flow rate at 6 Bar | 1.2 l/min |
Operating pressure | from 2 to 10 bar |
Operation | Electrical |
Function | 5/2 bistable-dominant |
Pilot supply | Internal |
Construction size | 8 |
Protection class | IP65 |
Operating temperature | from -10 to 50 °C |
Ambient temperature | from -10 to 50 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Norm | ISO 5599/1 |