FESTO

FESTO Solenoid valve CPVSC1-M1LH-D-T-M5C 547303

  • ERIKS:12263563
  • Manufacturer:4052568187941
Image 1
Valves for valve manifolds CPV-SC Smart Cubic
Save to list

€115.79/ pieceexcl. VAT

€140.11incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPVSC1
Flow rate at 6 Bar
150 l/min
Operating pressure
from -0.9 to 7 bar
Operation
Electrical
Function
2/2 closed, monostable
Pilot supply
External
Protection class
IP40
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]