

€106.87/ pieceexcl. VAT
€129.31incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CPVSC1 |
Flow rate at 6 Bar | 150 l/min |
Operating pressure | from -0.9 to 7 bar |
Operation | Electrical |
Function | 2/2 closed, monostable |
Pilot supply | External |
Protection class | IP40 |
Operating temperature | from -5 to 50 °C |
Ambient temperature | from -5 to 50 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |