FESTO

FESTO Solenoid valve CPV14-M1H-5LS-K-1/8 553258

  • ERIKS:12264334
  • Manufacturer:4052568196271
Image 1
Valves for CPV, Compact Performance
Save to list

€153.30/ pieceexcl. VAT

€185.49incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPV14
Flow rate at 6 Bar
800 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
Internal
Construction size
6
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Steel
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]