FESTO

FESTO Solenoid valve CPV14-M1H-5JS-K-1/8 559651

  • ERIKS:12265075
  • Manufacturer:4052568206277
Image 1
Valves for CPV, Compact Performance
Save to list

€202.86/ pieceexcl. VAT

€245.46incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPV14
Flow rate at 6 Bar
800 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
Internal
Construction size
6
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Steel
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]