FESTO

FESTO Solenoid valve CPV10-M11H-5LS-M7 187439

  • ERIKS:23213146
  • Manufacturer:4052568148140
Image 1
Valves for CPV, Compact Performance
Save to list

€146.22/ pieceexcl. VAT

€176.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPV10
Flow rate at 6 Bar
400 l/min
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
Internal
Construction size
4
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Steel
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]