FESTO

FESTO Solenoid valve CPE24-M2H-5J-QS-10 163819

  • ERIKS:11632827
  • Manufacturer:4052568135751
Image 1
Save to list

€301.21/ pieceexcl. VAT

€364.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE24
Flow rate at 6 Bar
1.25 l/min
Port Size
QS-10 mm
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
Internal
Construction size
11
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives
Product Image

FESTO Solenoid valve VUVS-L30-B52-D-G38-F8 575609

  • Eriks:13206452
  • Manufacturer:575609

€83.53/ pieceexcl. VAT

€101.07incl. VAT

Estimated delivery date - 16/11/2026