FESTO

FESTO Solenoid valve CPE24-M2H-5/3E-QS-10 170309

  • ERIKS:11633312
  • Manufacturer:4052568138455
Image 1
Save to list

€355.31/ pieceexcl. VAT

€429.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE24
Flow rate at 6 Bar
1.25 l/min
Port Size
QS-10 mm
Operating pressure
from 2.5 to 10 bar
Operation
Electrical
Function
5/3 exhausted
Pilot supply
Internal
Construction size
11
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€94.72/ pieceexcl. VAT

€114.61incl. VAT

Estimated delivery date - 13/11/2026