FESTO

FESTO Solenoid valve CPE24-M1H-5/3G-QS-10 170271

  • ERIKS:11633273
  • Manufacturer:4052568138073
Image 1
Save to list

€341.79/ pieceexcl. VAT

€413.57incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE24
Flow rate at 6 Bar
1.25 l/min
Port Size
QS-10 mm
Operating pressure
from 2.5 to 10 bar
Operation
Electrical
Function
5/3 closed
Pilot supply
Internal
Construction size
11
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€114.56/ pieceexcl. VAT

€138.62incl. VAT

Estimated delivery date - 16/11/2026