FESTO

FESTO Solenoid valve CPE24-M1H-3OLS-QS-12 163184

  • ERIKS:11632615
  • Manufacturer:4052568133429
Image 1
Save to list

€222.18/ pieceexcl. VAT

€268.84incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE24
Flow rate at 6 Bar
1.65 l/min
Port Size
QS-12 mm
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
3/2 open, monostable
Pilot supply
External
Construction size
11
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€69.76/ pieceexcl. VAT

€84.41incl. VAT

Estimated delivery date - 16/11/2026