FESTO

FESTO Solenoid valve CPE18-M2H-5L-QS-10 163778

  • ERIKS:11632787
  • Manufacturer:4052568135348
Image 1
Save to list

€206.45/ pieceexcl. VAT

€249.80incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE18
Flow rate at 6 Bar
1 l/min
Port Size
QS-10 mm
Operating pressure
from 2.5 to 10 bar
Operation
Electrical
Function
5/2 monostable
Pilot supply
Internal
Construction size
8
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€61.64/ pieceexcl. VAT

€74.58incl. VAT

7 In stock - Estimated delivery date 10/11/2026