FESTO

FESTO Solenoid valve CPE18-M2H-5/3E-1/4 170285

  • ERIKS:11633288
  • Manufacturer:4052568138219
Image 1
Save to list

€308.63/ pieceexcl. VAT

€373.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE18
Flow rate at 6 Bar
1.2 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 2.5 to 10 bar
Operation
Electrical
Function
5/3 exhausted
Pilot supply
Internal
Construction size
8
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€84.36/ pieceexcl. VAT

€102.08incl. VAT

Estimated delivery date - 13/11/2026