FESTO

FESTO Solenoid valve CPE18-M1H-5J-1/4 163143

  • ERIKS:23210985
  • Manufacturer:4052568133085
Image 1
Save to list

€241.05/ pieceexcl. VAT

€291.67incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE18
Flow rate at 6 Bar
1.5 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 2 to 10 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
Internal
Construction size
8
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]