FESTO

FESTO Solenoid valve CPE14-M1CH-3GL-1/8 550247

  • ERIKS:12263897
  • Manufacturer:4052568192297
Image 1
Save to list

€154.72/ pieceexcl. VAT

€187.21incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE14
Flow rate at 6 Bar
900 l/min
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 2.5 to 8 bar
Operation
Electrical
Function
3/2 closed, monostable
Pilot supply
Internal
Construction size
6
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€99.91/ pieceexcl. VAT

€120.89incl. VAT

Estimated delivery date - 13/11/2026