FESTO

FESTO Solenoid valve CPE14-M1BH-5J-1/8 196939

  • ERIKS:23211555
  • Manufacturer:4052568015428
Image 1
Save to list

€227.53/ pieceexcl. VAT

€275.31incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE14
Flow rate at 6 Bar
800 l/min
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from 2 to 8 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
Internal
Construction size
6
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€84.64/ pieceexcl. VAT

€102.41incl. VAT

15 In stock - Estimated delivery date 10/11/2026