FESTO

FESTO Solenoid valve CPE14-M1BH-5/3ES-1/8 196936

  • ERIKS:11639763
  • Manufacturer:4052568160135
Image 1
Save to list

€291.83/ pieceexcl. VAT

€353.11incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE14
Flow rate at 6 Bar
700 l/min
Port thread type
BSPP (G)
Port Size
1/8 in
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
5/3 exhausted
Pilot supply
External
Construction size
6
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Alternatives

€93.81/ pieceexcl. VAT

€113.51incl. VAT

Estimated delivery date - 13/11/2026