FESTO

FESTO Solenoid valve CPE14-M1BH-5/3B-QS-6 196895

  • ERIKS:11639733
  • Manufacturer:4052568159849
Image 1
Save to list

€295.19/ pieceexcl. VAT

€357.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE14
Flow rate at 6 Bar
370 l/min
Port Size
QS-6 mm
Operating pressure
from 3 to 8 bar
Operation
Electrical
Function
5/3 pressurized
Pilot supply
Internal
Construction size
6
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]