FESTO

FESTO Solenoid valve CPE14-M1BH-3GLS-QS-8 196890

  • ERIKS:11639728
  • Manufacturer:4052568015374
Image 1
Save to list

€179.24/ pieceexcl. VAT

€216.88incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE14
Flow rate at 6 Bar
810 l/min
Port Size
QS-8 mm
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
3/2 closed, monostable
Pilot supply
External
Construction size
6
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]