FESTO

FESTO Solenoid valve CPE10-M1CH-3GLS-M7 550234

  • ERIKS:12263887
  • Manufacturer:4052568192174
Image 1
Save to list

€154.72/ pieceexcl. VAT

€187.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE10
Flow rate at 6 Bar
400 l/min
Port thread type
Metric
Port Size
M 7 mm
Operating pressure
from -0.9 to 10 bar
Operation
Electrical
Function
3/2 closed, monostable
Pilot supply
External
Construction size
4
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]