FESTO

FESTO Solenoid valve CPE10-M1BH-5J-QS-4 196876

  • ERIKS:11639717
  • Manufacturer:4052568015350
Image 1
Save to list

€234.66/ pieceexcl. VAT

€283.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE10
Flow rate at 6 Bar
180 l/min
Port Size
QS-4 mm
Operating pressure
from 2.5 to 8 bar
Operation
Electrical
Function
5/2 Bistable
Pilot supply
Internal
Construction size
4
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]