

€276.53/ pieceexcl. VAT
€334.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CPE10 |
Flow rate at 6 Bar | 350 l/min |
Port thread type | Metric |
Port Size | M 7 mm |
Operating pressure | from 3 to 8 bar |
Operation | Electrical |
Function | 5/3 closed |
Pilot supply | Internal |
Construction size | 4 |
Protection class | IP65 |
Operating temperature | from -5 to 50 °C |
Ambient temperature | from -5 to 50 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
€105.65/ pieceexcl. VAT
€127.84incl. VAT
7 In stock - Estimated delivery date 10/11/2026