FESTO

FESTO Solenoid valve CPE10-M1BH-5/3B-QS6-B 533157

  • ERIKS:11646755
  • Manufacturer:4052568166366
Image 1
Save to list

€290.14/ pieceexcl. VAT

€351.07incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CPE10
Flow rate at 6 Bar
300 l/min
Port Size
QS-6 mm
Operating pressure
from 3 to 8 bar
Operation
Electrical
Function
5/3 pressurized
Pilot supply
Internal
Construction size
4
Protection class
IP65
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]