FESTO

FESTO Solenoid valve CM-5/2-1/4-CH 5960

  • ERIKS:23210365
  • Manufacturer:4052568110826
Image 1
Save to list

€740.24/ pieceexcl. VAT

€895.69incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CM
Flow rate at 6 Bar
1.4 l/min
Port thread type
BSPP (G)
Port Size
1/4 in
Operating pressure
from 1.5 to 10 bar
Operation
Electrical
Function
5/2 monostable
Construction size
6.5
Operating temperature
from -10 to 60 °C
Housing material
Aluminium alloy
Seal material
NBR
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]