FESTO

FESTO Solenoid valve CDVI5.0-MT2H-2X3GLS 196661

  • ERIKS:11639678
  • Manufacturer:4052568159474
Image 1
Save to list

€375.67/ pieceexcl. VAT

€454.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CDVI5.0
Flow rate at 6 Bar
300 l/min
Operating pressure
from 3 to 10 bar
Operation
Electrical
Function
2x3/2 closed, monostable
Pilot supply
External
Construction size
5
Operating temperature
from -5 to 50 °C
Ambient temperature
from -5 to 50 °C
Housing material
Aluminium die-cast
Seal material
TPE-O
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]