

€7.39/ pieceexcl. VAT
€8.94incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VACS |
Type of current | Alternating current |
Voltage | 48 |
Frequency | 50/60 |
Voltage tolerance | +/- 10 % |
Electricity consumption | 1.9 VA |
Duty cycle | 100% |
Degree of protection (IP) | IP65 |
Ambient temperature | from -10 to 50 °C |