FESTO

FESTO Solenoid coil VACS-C-C1-7 8025336

  • ERIKS:14168573
  • Manufacturer:4052568279134
Image 1
Save to list

€7.39/ pieceexcl. VAT

€8.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VACS
Type of current
Direct current
Voltage
48
Voltage tolerance
+/- 10 %
Electricity consumption
2.4 W
Duty cycle
100%
Degree of protection (IP)
IP65
Ambient temperature
from -10 to 50 °C