FESTO

FESTO Solenoid coil VACS-C-C1-1A 8025335

  • ERIKS:13208465
  • Manufacturer:4052568279127
Image 1
Save to list

€7.39/ pieceexcl. VAT

€8.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
VACS
Type of current
Alternating current
Voltage
24
Frequency
50/60
Voltage tolerance
+/- 10 %
Electricity consumption
1.8 VA
Duty cycle
100%
Degree of protection (IP)
IP65
Ambient temperature
from -10 to 50 °C